Shop MAXXEON
Create Account
MNMXN00812 720 Lumen Hiviz Yellow Cyclops Rechargeable Work Light
- Mfr # MNMXN00812
- Zoro # G704129691
product price:Â
$
76.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MNMXN00812
- Zoro #
- G704129691
- UPC #
- 629203008127
- Country of Origin
- China
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- LiPo battery recharges via USB charging port
- 4 green LEDs work in 25% increments to show the battery level while in use and while charging
- Palm sized mini work light featuring wide, round floodlight beam
- Handle rotates 360 degrees with 12 indented positions
- High- 720 lm, 2 h run time
- Medium- 360 lm, 4.5 h run time
- Low- 160 lm, 10 h run time
- Charge Time: 3 Hours
- Lumens: 720 Lumen
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.