Shop PELICAN

Tactical Light

  • Mfr # 2350
  • Zoro # G324972608

product price: 
$
46.15
/ea

Key Features

Special Features
Battery Indicator Light
Run Time at Maximum Brightness
2.25 hr
Battery Size
AA
Beam Pattern
Flood
Body Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2350
Zoro #
G324972608
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA
Overall Length
4 1/4 in
Length
4 1/4 in

Details

Special Features
Battery Indicator Light
Run Time at Maximum Brightness
2.25 hr
Beam Pattern
Flood
Body Color
Black
Series
2350
Beam Color
White
Body Material
Aluminum
Beam Focus
Adjustable
Switch Location
Tail
Number of Batteries
1
Special Operating Modes
Strobe
Switch Type
Push Button
Maximum Brightness
178 lm
Item
Tactical Light
Mount Type
Clip
Number of Light Output Modes
2
IP Rating
IPX7
Rechargeable
No
Intrinsically Safe
No
Includes Secondary Light
No
Includes
AA Battery
Maximum Beam Distance
426.5 ft

Description

Tactical Light, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Number of Light Output Modes 2, Maximum Beam Distance 426.5 ft, Maximum Brightness 178 lm, Run Time at Maximum Brightness 2.25 hr, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Intrinsically Safe No, IP Rating IPX7, Mount Type Clip, Series 2350

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.