Shop PELICAN
See all product information
Create Account
Tactical Light, Wand, Holster
- Mfr # 7600COMBOUSBC
- Zoro # G523547676
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Charger Style Included
USB Cord
Body Material
Aluminum
IP Rating
IPX8
Switch Location
Tail
Rechargeable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600COMBOUSBC
- Zoro #
- G523547676
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6 1/4 in
- Battery Size
- 18650
- Wire Rope Length
- 6 1/4 in
- Length
- 6 1/4 in
Details
- Charger Style Included
- USB Cord
- Body Material
- Aluminum
- IP Rating
- IPX8
- Switch Location
- Tail
- Rechargeable
- Yes
- Number of Batteries
- 1
- Item
- Tactical Light, Wand, Holster
- Mount Type
- Clip
- Maximum Brightness
- 944 lm
- Run Time at Maximum Brightness
- 3.25 hr
- Number of Light Output Modes
- 3
- Special Features
- Battery Indicator Light
- Switch Type
- Push Button
- Body Color
- Black
- Includes
- Battery
Description
Tactical Light, Wand, Holster, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Brightness 944 lm, Run Time at Maximum Brightness 3.25 hr, Charger Style Included USB Cord, IP Rating IPX8, Mount Type Clip, Special Features Battery Indicator Light
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.