Shop MAXXIMA

60" LED ELITE RED Lightbar

  • Mfr # M20563R
  • Zoro # G823654432

product price: 
$
2,033.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Pre-Wired Cable
Includes
25 ft 15-Conductor Cable, Red Traffic Director, U-Brackets
Standards
SAE J845 Class 1A
Power Source
Corded
IP Rating
IP56
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M20563R
Zoro #
G823654432
UPC #
755183190139
Country of Origin
China

Dimensions

Overall Height
1 11/16 in
Overall Length
59 3/8 in
Overall Diameter
1 11/16 in
Overall Depth
11 13/16 in
Wire Rope Length
59 3/8 in
Length
59 3/8 in

Details

Item
Full-Size Light Bar
Electrical Connection
Pre-Wired Cable
Includes
25 ft 15-Conductor Cable, Red Traffic Director, U-Brackets
Standards
SAE J845 Class 1A
Power Source
Corded
IP Rating
IP56
Number of Flash Patterns
30
Mount Style
Surface
Installation Type
Removable
Base Material
Aluminum
Manufacturer Warranty
5 yr
Series
Elite
Light Type
Full-Size Light Bar
Number of Bulbs
270
Lens Color
Red
Mount Type
Bracket
SAE Class Rating
SAE CA 13, SAE J595 Class 1, SAE J845 Class 1
Number of Heads
22
Includes Electrical Connection
Electrical Connection Not Included
Light Pattern
Flashing
Shape
Rectangular
Current
18 A @ 12V, 9 A @ 24V
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Full-Size Light Bar, Light Type Full-Size Light Bar, Light Color Red, Lens Color Red, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE CA 13, SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pre-Wired Cable, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/24V DC, Overall Length 59 3/8 in, Overall Diameter 1 11/16 in, Overall Height 1 11/16 in, Overall Depth 11 13/16 in, IP Rating IP56, Number of Heads 22, Series Elite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.