Warning Minibar Light

  • Mfr # M20488BYCL-DC
  • Zoro # G923744309
product price: 
$
311.99
/ea
Sold in multiples of 5 for $1,559.95
Free Shipping & Returns

Key Features

SAE Class Rating
SAE CA 13, SAE J845 Class 1
Mount Style
Surface
Current
2 A @ 24V, 4 A @ 12V
Lens Color
Amber, Blue, Clear
Includes
Brackets
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M20488BYCL-DC
Zoro #
G923744309
UPC #
755183188716
Country of Origin
China

Dimensions

Overall Depth
15 3/8 in
Overall Length
15 3/8 in
Overall Height
2 3/16 in
Wire Rope Length
15 3/8 in
Length
15 3/8 in

Details

Item
Mini Light Bar
SAE Class Rating
SAE CA 13, SAE J845 Class 1
Mount Style
Surface
Current
2 A @ 24V, 4 A @ 12V
Lens Color
Amber, Blue, Clear
Includes
Brackets
Base Material
Aluminum
Light Type
Mini Light Bar
Light Color
Amber/Blue
Number of Bulbs
160
Electrical Connection
Blunt Cut Wires
Standards
SAE J845 Class 1A
Installation Type
Permanent
Light Pattern
Flashing
Mount Type
Bracket
Manufacturer Warranty
5 yr
Shape
Rectangular
Lens Material
Polycarbonate
Number of Flash Patterns
18
Power Source
Corded
Includes Electrical Connection
Electrical Connection Not Included
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber/Blue, Lens Color Amber, Blue, Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE CA 13, SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 15 3/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 15 3/8 in, Number of Flash Patterns 18, Standards SAE J845 Class 1A, Includes Brackets

Ratings & reviews