Shop MAXXIMA
See all product information
Create Account
Back Up Light
- Mfr # M42215
- Zoro # G323744480
product price:Â
$
21.19
/ea
Sold in multiples of 10 for
$211.90
Key Features
Mount Type
Grommet
Housing Material
Polycarbonate
Manufacturer Warranty
5 yr
Lens Material
Polycarbonate
Light Type
Backup/Reverse Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M42215
- Zoro #
- G323744480
- UPC #
- 755183188914
- Country of Origin
- China
- Item
- Backup/Reverse Light
- Mount Type
- Grommet
- Housing Material
- Polycarbonate
- Manufacturer Warranty
- 5 yr
- Lens Material
- Polycarbonate
- Light Type
- Backup/Reverse Light
- Includes Electrical Connection
- Electrical Connection Included
- Current
- 0.1 A, 0.2 A
- Mount Style
- Surface
- Shape
- Rectangular
- Number of Bulbs
- 42
- Standards
- DOT/SAE J2040, DOT/SAE J593
- Electrical Connection
- PL-3 Connector
- Installation Type
- Removable
- Lens Color
- White
- IP Rating
- IP67
- Operating Voltage
- 12.8V DC
Dimensions
- Overall Height
- 5 5/16 in
- Overall Depth
- 1 5/16 in
- Overall Width
- 3 3/8 in
Description
Backup/Reverse Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color White, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 5 5/16 in, Overall Width 3 3/8 in, Overall Depth 1 5/16 in, Current 0.1 A, 0.2 A, Electrical Connection PL-3 Connector, Mount Type Grommet, Mount Style Surface, Installation Type Removable, IP Rating IP67, Standards DOT/SAE J2040, DOT/SAE J593, Housing Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.