
Cab Marker, LED, Wedge, Clear
Mfr # M17011YCL
Zoro # G713787882
product price: $44.85
/eaKey Features
Includes Electrical Connection
Electrical Connection Included
Housing Material
Chrome ABS
Includes
Gasket, O-Ring Seals, Stainless Steel Mounting Screws
Overall Depth
10 5/8 in
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M17011YCL
Zoro #
G713787882
UPC #
755183187412
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
10 5/8 in
Overall Width
3 7/8 in
Overall Height
2 13/16 in
Details
Includes Electrical Connection
Electrical Connection Included
Item
Cab Marker
Housing Material
Chrome ABS
Includes
Gasket, O-Ring Seals, Stainless Steel Mounting Screws
Lens Color
Clear
Shape
Wedge
Number of Bulbs
17
Voltage
12.8V DC
SAE Lens Code
P2, P3, PC2
Mount Style
Surface
Lens Material
Acrylic
Electrical Connection
Blunt Cut Wires
Current
140 mA
Standards
DOT/SAE J592, J2042
Features
Chrome Cab Marker, Popular Pete and KW Style, Replaces M27011YCL
Mount Type
Screw
Lighting Technology
LED
IP Rating
IP67
Series
Clearance Marker
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Description
Cab Marker, Light Type Marker Light, Lighting Technology LED, Shape Wedge, Mount Style Surface, Lens Color Clear, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 13/16 in, Overall Width 3 7/8 in, Standards DOT/SAE J592, J2042, IP Rating IP67, SAE Lens Code P2, P3, PC2, Series Clearance Marker, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Current 140 mA, Electrical Connection Blunt Cut Wires, Features Chrome Cab Marker, Popular Pete and KW Style, Replaces M27011YCL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.