Shop All Vehicle Bulbs & Lenses
Maxxima
Cargo Light, 36 LED, 18 In, White
Mfr # M844280-A
Zoro # G4853405
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color - Vehicle Lighting Clear
- Mounting - Vehicle Lighting Pedestal
- Includes Adjustable Reflector, Mounting Bracket
- Volt Bulb 12.8 V
- Termination Type Blunt Cut Wires
Product Information
- Brand Maxxima
- MFR # M844280-A
- Zoro # G4853405
- UPC # 755183169241
- Country of Origin Multiple
- Category Vehicle Bulbs & Lenses
Dimensions
Width - Vehicle Lighting | 2 3/4 in |
Width | 1-4/5" |
Diameter - Vehicle Lighting | 5 in |
Height | 1-1/2" |
Depth | 29/32" |
Overall Height | 1 3/8 in |
Overall Length | 19 13/16 in |
Overall Width | 7/8 in |
Details
Description
Work Light, Shape Round, Operating Voltage 12.8V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 700 lm, Electrical Connection Blunt Cut Wires, Overall Length 19 13/16 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 7/8 in, Overall Height 1 3/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Pedestal, Standards Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Engine Air Filter, Square Design (PA32001)
- A & I PRODUCTS Ball Collar Repair Kit 11" x9" x3" (A-BP435000419)
- X-TRA SEAL Tire Buffer/Cleaner, Non-flam, 16 Oz. (505-71216)
- BALDWIN FILTERS Air Filter, 5-7/8 x 12-5/8 in. (RS3505)
- MAXXIMA Strip Light, White, LED, 24" L x 13/32" W (MSLS-2436)
- MAXXIMA Courtesy Light, 6 LED, 1-1/4In Round, White (M09400WCL)
- MAXXIMA Strip Light, Self Adhesive, 18 In, Red (MLS-1827R)
- MAXXIMA Strip Light, White, LED, 36" L x 13/32" W (MSLS-3654)
- MAXXIMA Strip Light, White, LED, 45" L x 13/32" W (MSLS-4569)
- MAXXIMA Cargo Light, 13/32 in. D, 36 Bulbs (M84443)
- LUMAPRO Miniature Lamp, 2825, 5.0W, T3 1/4, 12V, PK10 (2825-10PK)
- Maxxima Vehicle Bulbs & Lenses