Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance Light, LED, Amber, Grommet, 2 Dia

  • Mfr # AX30YCG-KIT

  • Zoro # G3920113


product price: $8.19
/ea

Key Features

Includes
Pigtail, Rubber Grommet
Current Drawn
30 mA
Lens Material
Polycarbonate
Standards
FMVSS 108
Power Source
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX30YCG-KIT
Zoro #
G3920113
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
2 in

Details

Includes
Pigtail, Rubber Grommet
Current Drawn
30 mA
Lens Material
Polycarbonate
Item
Clearance Marker Light
Standards
FMVSS 108
Power Source
12V DC
Housing Material
Polycarbonate
Lens Color
Amber
Lamp Life
100000 hrs
Voltage
12V DC
Shape
Round
Lighting Technology
LED
Light Color
Amber
Mount Type
Hole
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
SAE Lens Code
P2, P3
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Electrical Connection
Pigtail
IP Rating
IP67
Current
30 mA

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter 2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, IP Rating IP67, SAE Lens Code P2, P3, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 30 mA, Electrical Connection Pigtail, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.