Clearance Light, LED, Amber, Oval, 6-5/8 L
Mfr # AX22CY - KIT
Zoro # G4120076
product price: $15.69
/eaKey Features
Power Source
12V DC
Features
Tiered Bezel
Lens Material
Polycarbonate
Current Drawn
60 mA
Housing Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AX22CY - KIT
Zoro #
G4120076
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
2 1/2 in
Details
Item
Clearance Marker Light
Power Source
12V DC
Features
Tiered Bezel
Lens Material
Polycarbonate
Current Drawn
60 mA
Housing Material
Polycarbonate
Includes
Pigtail
Voltage
12V DC
Lens Color
Amber
Standards
SAE J592E
Lamp Life
100000 hrs
Shape
Round
Lighting Technology
LED
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Pigtail
IP Rating
IP67
Current
60 mA
SAE Lens Code
P2, PC
Mount Style
Surface
Mount Type
Hole
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, PC, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 60 mA, Electrical Connection Pigtail, Features Tiered Bezel, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.