Clearance Marker
- Mfr # M23025RB-DC
- Zoro # G723744349
product price:Â
$
21.55
/ea
Sold in multiples of 10 for
$215.50
Key Features
Shape
Rectangular
Includes Electrical Connection
Electrical Connection Not Included
Light Type
Clearance Light
Includes
Blue Ground Light
Lens Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M23025RB-DC
- Zoro #
- G723744349
- UPC #
- 755183184213
- Country of Origin
- Taiwan, Province of China
- Item
- Clearance Light
- Shape
- Rectangular
- Includes Electrical Connection
- Electrical Connection Not Included
- Light Type
- Clearance Light
- Includes
- Blue Ground Light
- Lens Color
- Red
- Mount Type
- Hole
- Current
- 160 mA, 230 mA, 70 mA
- Manufacturer Warranty
- 5 yr
- Mount Style
- Surface
- SAE Lens Code
- P2, P3, PC2
- Number of Bulbs
- 16
- Lens Material
- Polycarbonate
- Housing Material
- Polycarbonate
- Standards
- DOT/SAE J2042, DOT/SAE J592
- Electrical Connection
- Bullet Connectors
- Operating Voltage
- 12.8V DC
Dimensions
- Overall Diameter
- 1 in
- Overall Width
- 4 in
- Overall Height
- 2 in
- Overall Depth
- 1 in
Description
Clearance Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Red, Mount Type Hole, Overall Diameter 1 in, Overall Height 2 in, Overall Width 4 in, Standards DOT/SAE J2042, DOT/SAE J592, SAE Lens Code P2, P3, PC2, Current 160 mA, 230 mA, 70 mA, Electrical Connection Bullet Connectors, Housing Material Polycarbonate, Includes Blue Ground Light, Includes Electrical Connection Electrical Connection Not Included, Lens Material Polycarbonate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.