Shop MAXXIMA
See all product information
Create Account
Strip Light
- Mfr # MLS-C36
- Zoro # G723744264
product price:Â
$
44.15
/ea
Sold in multiples of 10 for
$441.50
Key Features
Includes Electrical Connection
Electrical Connection Not Included
Installation Type
Removable
Shape
Flat
Number of Bulbs
432
Electrical Connection
Blunt Cut Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLS-C36
- Zoro #
- G723744264
- UPC #
- 755183188488
- Country of Origin
- China
- Item
- Flexible Strip Light
- Includes Electrical Connection
- Electrical Connection Not Included
- Installation Type
- Removable
- Shape
- Flat
- Number of Bulbs
- 432
- Electrical Connection
- Blunt Cut Leads
- Maximum Brightness
- 560 lm
- Current
- 1.4 A
- Light Type
- Flexible Strip Light
- Flexibility
- Flexible
- Manufacturer Warranty
- 5 yr (Interior) or 2 yr (Exterior)
- Material
- Polyurethane
- Use Location
- Exterior, Interior
- Mount Style
- Surface
- Mount Type
- Adhesive
- Shell Material
- Polyurethane
- Operating Voltage
- 12.8V DC
Dimensions
- Overall Height
- 3/16 in
- Overall Width
- 1/2 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Flexible Strip Light, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color White, Maximum Brightness 560 lm, Electrical Connection Blunt Cut Leads, Overall Length 36 in, Overall Width 1/2 in, Overall Height 3/16 in, Mount Style Surface, Lighting Technology LED, Current 1.4 A, Includes Electrical Connection Electrical Connection Not Included, Installation Type Removable, Light Type Flexible Strip Light, Manufacturer Warranty 5 yr (Interior) or 2 yr (Exterior)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.