Clearance Marker
- Mfr # M23025RW-DCDV
- Zoro # G223744399
product price:Â
$
22.49
/ea
Sold in multiples of 10 for
$224.90
Key Features
Electrical Connection
Bullet Connectors
SAE Lens Code
P2, P3, PC2
Mount Style
Surface
Shape
Rectangular
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M23025RW-DCDV
- Zoro #
- G223744399
- UPC #
- 755183182769
- Country of Origin
- Taiwan, Province of China
- Item
- Clearance Light
- Electrical Connection
- Bullet Connectors
- SAE Lens Code
- P2, P3, PC2
- Mount Style
- Surface
- Shape
- Rectangular
- Mount Type
- Hole
- Manufacturer Warranty
- 5 yr
- Number of Bulbs
- 16
- Current
- 160 mA @ 12V/80 mA @ 24V, 230 mA @ 12V/120 mA @ 24V, 70 mA @ 12V/40 mA @ 24V
- Standards
- DOT/SAE J2042, DOT/SAE J592
- Light Type
- Clearance Light
- Lens Color
- Red
- Includes
- White Ground Light
- Maximum Brightness
- 70 lm
- Includes Electrical Connection
- Electrical Connection Not Included
- Housing Material
- Polycarbonate
- Lens Material
- Polycarbonate
- Operating Voltage
- 12/24V DC
Dimensions
- Overall Width
- 4 in
- Overall Diameter
- 1 in
- Overall Depth
- 1 in
- Overall Height
- 2 in
Description
Clearance Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Red, Mount Type Hole, Overall Diameter 1 in, Overall Height 2 in, Overall Width 4 in, Standards DOT/SAE J2042, DOT/SAE J592, SAE Lens Code P2, P3, PC2, Current 160 mA @ 12V/80 mA @ 24V, 230 mA @ 12V/120 mA @ 24V, 70 mA @ 12V/40 mA @ 24V, Electrical Connection Bullet Connectors, Housing Material Polycarbonate, Includes White Ground Light
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.