Shop MAXXIMA
See all product information
Create Account
Clearance Marker
- Mfr # M23025YB-DC
- Zoro # G123744505
product price:Â
$
21.55
/ea
Sold in multiples of 10 for
$215.50
Key Features
Overall Diameter
1 in
Standards
DOT/SAE J2042, DOT/SAE J592
Mount Style
Surface
Overall Height
2 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M23025YB-DC
- Zoro #
- G123744505
- UPC #
- 755183184220
- Country of Origin
- Taiwan, Province of China
- Item
- Clearance Light
- Standards
- DOT/SAE J2042, DOT/SAE J592
- Mount Style
- Surface
- Shape
- Rectangular
- Includes Electrical Connection
- Electrical Connection Not Included
- SAE Lens Code
- P2, P3, PC2
- Mount Type
- Hole
- Housing Material
- Polycarbonate
- Number of Bulbs
- 16
- Includes
- Blue Ground Light
- Lens Material
- Polycarbonate
- Current
- 160 mA, 230 mA, 70 mA
- Manufacturer Warranty
- 5 yr
- Electrical Connection
- Bullet Connectors
- Light Type
- Clearance Light
- Lens Color
- Amber
- Operating Voltage
- 12.8V DC
Dimensions
- Overall Diameter
- 1 in
- Overall Height
- 2 in
- Overall Width
- 4 in
- Overall Depth
- 1 in
Description
Clearance Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter 1 in, Overall Height 2 in, Overall Width 4 in, Standards DOT/SAE J2042, DOT/SAE J592, SAE Lens Code P2, P3, PC2, Current 160 mA, 230 mA, 70 mA, Electrical Connection Bullet Connectors, Housing Material Polycarbonate, Includes Blue Ground Light, Includes Electrical Connection Electrical Connection Not Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.