Shop MAXXIMA
See all product information
Create Account
Clearance Marker
- Mfr # M23025YW-DCDV
- Zoro # G323744381
product price:Â
$
22.49
/ea
Sold in multiples of 10 for
$224.90
Key Features
Overall Depth
1 in
Overall Diameter
1 in
Includes Electrical Connection
Electrical Connection Not Included
Electrical Connection
Bullet Connectors
Mount Style
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M23025YW-DCDV
- Zoro #
- G323744381
- UPC #
- 755183182783
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 1 in
- Overall Diameter
- 1 in
- Overall Height
- 2 in
- Overall Width
- 4 in
Details
- Item
- Clearance Light
- Includes Electrical Connection
- Electrical Connection Not Included
- Electrical Connection
- Bullet Connectors
- Mount Style
- Surface
- Mount Type
- Hole
- Lens Color
- Amber
- Light Type
- Clearance Light
- Maximum Brightness
- 70 lm
- Standards
- DOT/SAE J2042, DOT/SAE J592
- Shape
- Rectangular
- Includes
- White Ground Light
- Lens Material
- Polycarbonate
- Number of Bulbs
- 16
- SAE Lens Code
- P2, P3, PC2
- Current
- 160 mA @ 12V/80 mA @ 24V, 230 mA @ 12V/120 mA @ 24V, 70 mA @ 12V/40 mA @ 24V
- Manufacturer Warranty
- 5 yr
- Housing Material
- Polycarbonate
Description
Clearance Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter 1 in, Overall Height 2 in, Overall Width 4 in, Standards DOT/SAE J2042, DOT/SAE J592, SAE Lens Code P2, P3, PC2, Current 160 mA @ 12V/80 mA @ 24V, 230 mA @ 12V/120 mA @ 24V, 70 mA @ 12V/40 mA @ 24V, Electrical Connection Bullet Connectors, Housing Material Polycarbonate, Includes White Ground Light
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.