Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M85415R-KIT
Zoro #
G4853423
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
1-51/64"
Diameter
5-45/64"
Details
Termination Type
PL-3 Connector
Current Rating
200mA
Number of Bulbs
15
Includes
Neoprene Gasket, Connectors
Lens Color - Vehicle Lighting
Red
Item
Stop/Turn/Tail Light
Volt Bulb
12.8
Lamp Life
100,000 hr.
Shape
Round
Sub-Category
Stop-Turn-Tail Lights
Type
Hybrid S
Lighting Technology - Vehicle Lighting
LED
Material
Polycarbonate
Lamp Type
Led
Mounting Type
Flange
Color
Red
Description
Stop/Turn/Tail Light, Shape Round, Includes Neoprene Gasket, Connectors, Lamp Life 100,000 hr., Number of Bulbs 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.