Shop MAXXIMA
See all product information
Create Account
Dome / Scene Light
- Mfr # M84461-PIR
- Zoro # G723744325
product price:Â
$
84.65
/ea
Sold in multiples of 10 for
$846.50
Key Features
Shape
Rectangular
Electrical Connection
Blunt Cut Wires
Light Type
Dome Light
Overall Length
11/16 in
Overall Height
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M84461-PIR
- Zoro #
- G723744325
- UPC #
- 755183189898
- Country of Origin
- China
- Item
- Dome Light
- Shape
- Rectangular
- Electrical Connection
- Blunt Cut Wires
- Light Type
- Dome Light
- Lens Color
- White
- Housing Color
- Black
- Number of Bulbs
- 14
- Includes
- Mounting Screws
- Maximum Brightness
- 550 lm
- Manufacturer Warranty
- 5 yr
- Mount Style
- Surface
- Mount Type
- Screw
- Lens Material
- Polycarbonate
- Installation Type
- Removable
- Current
- 0.3 A @ 24V, 0.5 A @ 12V
- Includes Electrical Connection
- Electrical Connection Not Included
- Housing Material
- Aluminum
- Operating Voltage
- 12/24V DC
Dimensions
- Overall Length
- 11/16 in
- Overall Height
- 2 3/8 in
- Overall Width
- 6 in
- Wire Rope Length
- 11/16 in
- Length
- 11/16 in
Description
Dome Light, Shape Rectangular, Operating Voltage 12/24V DC, Lens Color White, Overall Diameter Not Applicable, Maximum Brightness 550 lm, Electrical Connection Blunt Cut Wires, Overall Length 11/16 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 6 in, Overall Height 2 3/8 in, Mount Style Surface, Mount Type Screw, Lighting Technology LED, Light Type Dome Light, Activation Type Motion Sensor, Current 0.3 A @ 24V, 0.5 A @ 12V, Housing Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.