Shop MAXXIMA
See all product information
Create Account
Dome / Scene Light
- Mfr # M84463-PIR
- Zoro # G023744278
product price:Â
$
101.99
/ea
Sold in multiples of 10 for
$1,019.90
Free Shipping & Returns
Key Features
Mount Type
Screw
Light Type
Dome Light
Lens Color
White
Overall Length
11/16 in
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M84463-PIR
- Zoro #
- G023744278
- UPC #
- 755183189928
- Country of Origin
- China
- Item
- Dome Light
- Mount Type
- Screw
- Light Type
- Dome Light
- Lens Color
- White
- Housing Color
- Black
- Installation Type
- Removable
- Maximum Brightness
- 1,050 lm
- Number of Bulbs
- 26
- Shape
- Rectangular
- Current
- 0.5 A @ 24V, 1 A @ 12V
- Includes Electrical Connection
- Electrical Connection Not Included
- Includes
- Mounting Screws
- Electrical Connection
- Blunt Cut Wires
- Lens Material
- Polycarbonate
- Housing Material
- Aluminum
- Mount Style
- Surface
- Manufacturer Warranty
- 5 yr
- Operating Voltage
- 12/24V DC
Dimensions
- Overall Length
- 11/16 in
- Overall Width
- 8 in
- Overall Height
- 2 3/8 in
- Wire Rope Length
- 11/16 in
- Length
- 11/16 in
Description
Dome Light, Shape Rectangular, Operating Voltage 12/24V DC, Lens Color White, Overall Diameter Not Applicable, Maximum Brightness 1,050 lm, Electrical Connection Blunt Cut Wires, Overall Length 11/16 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 8 in, Overall Height 2 3/8 in, Mount Style Surface, Mount Type Screw, Lighting Technology LED, Light Type Dome Light, Activation Type Motion Sensor, Current 0.5 A @ 24V, 1 A @ 12V, Housing Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.