Shop MAXXIMA
See all product information
Create Account
Dome / Scene Light
- Mfr # M84463
- Zoro # G323744268
product price:Â
$
84.65
/ea
Sold in multiples of 10 for
$846.50
Key Features
Light Type
Dome Light
Maximum Brightness
1,050 lm
Overall Height
2 3/8 in
Mount Style
Surface
Number of Bulbs
26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M84463
- Zoro #
- G323744268
- UPC #
- 755183189911
- Country of Origin
- China
- Item
- Dome Light
- Light Type
- Dome Light
- Maximum Brightness
- 1,050 lm
- Mount Style
- Surface
- Number of Bulbs
- 26
- Mount Type
- Screw
- Housing Material
- Aluminum
- Includes Electrical Connection
- Electrical Connection Not Included
- Housing Color
- Black
- Installation Type
- Removable
- Manufacturer Warranty
- 5 yr
- Current
- 0.5 A @ 24V, 1 A @ 12V
- Shape
- Rectangular
- Lens Color
- White
- Lens Material
- Polycarbonate
- Electrical Connection
- Blunt Cut Wires
- Includes
- Mounting Screws
- Operating Voltage
- 12/24V DC
Dimensions
- Overall Height
- 2 3/8 in
- Overall Length
- 1/2 in
- Overall Width
- 8 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Dome Light, Shape Rectangular, Operating Voltage 12/24V DC, Lens Color White, Overall Diameter Not Applicable, Maximum Brightness 1,050 lm, Electrical Connection Blunt Cut Wires, Overall Length 1/2 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 8 in, Overall Height 2 3/8 in, Mount Style Surface, Mount Type Screw, Lighting Technology LED, Light Type Dome Light, Current 0.5 A @ 24V, 1 A @ 12V, Housing Color Black, Housing Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.