Shop MAXXIMA
See all product information
Create Account
Flexible Strip Light
- Mfr # MLS-C36Y
- Zoro # G023781884
product price:Â
$
67.69
/ea
Sold in multiples of 10 for
$676.90
Key Features
Material
Polyurethane
Current
1.3 A
Light Type
Flexible Strip Light
Electrical Connection
Blunt Cut Leads
Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLS-C36Y
- Zoro #
- G023781884
- UPC #
- 755183190214
- Country of Origin
- China
- Item
- Flexible Strip Light
- Material
- Polyurethane
- Current
- 1.3 A
- Light Type
- Flexible Strip Light
- Electrical Connection
- Blunt Cut Leads
- Shape
- Flat
- Manufacturer Warranty
- 5 yr (Interior) or 2 yr (Exterior)
- Mount Style
- Surface
- Use Location
- Exterior, Interior
- Mount Type
- Adhesive
- Number of Bulbs
- 432
- Installation Type
- Removable
- Flexibility
- Flexible
- Includes Electrical Connection
- Electrical Connection Not Included
- Shell Material
- Polyurethane
- Operating Voltage
- 12.8V DC
Dimensions
- Overall Length
- 36 in
- Overall Width
- 1/2 in
- Overall Height
- 3/16 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Flexible Strip Light, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color Amber, Electrical Connection Blunt Cut Leads, Overall Length 36 in, Overall Width 1/2 in, Overall Height 3/16 in, Mount Style Surface, Lighting Technology LED, Current 1.3 A, Includes Electrical Connection Electrical Connection Not Included, Installation Type Removable, Light Type Flexible Strip Light, Manufacturer Warranty 5 yr (Interior) or 2 yr (Exterior), Material Polyurethane, Mount Type Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.