Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED CLRNC LGHT AMBER GRMMNT

  • Mfr # M20311Y

  • Zoro # G4867974


product price: $9.89
/ea

Key Features

FMVSS - Vehicle Lighting
J592e, P2, PC
Lens Material
Polycarbonate
Power Source
12V DC
Includes
Gasket
Lens Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20311Y
Zoro #
G4867974
UPC #
755183160767
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3-5/16 in
Overall Depth
1 3/4 in
Overall Width
2-5/8 in
Overall Length
2 1/2 in

Details

FMVSS - Vehicle Lighting
J592e, P2, PC
Lens Material
Polycarbonate
Power Source
12V DC
Item
Clearance Light
Includes
Gasket
Lens Color
Amber
Housing Material
Polycarbonate
Voltage
7.7-14V DC
Lamp Life
100,000 hrs
Standards
SAE J592E
Features
Mounting Holes
Material
polycarbonate
Shape
Triangle
Number of Bulbs
15
Lighting Technology
LED
SAE Lens Code
P2, PC
IP Rating
IP67
Current
80 mA
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent
Mount Style
Surface
Mount Type
Hole

Description

Clearance Light, Light Type Marker Light, Lighting Technology LED, Shape Triangle, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Width 2 5/8 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, PC, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 80 mA, Features Mounting Holes, Includes Gasket, Installation Type Permanent, Lamp Life 100,000 hr, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.