Shop All Vehicle Bulbs & Lenses
Maxxima
Strip Light, Clear, LED, 48" L x 1/2" W
Mfr # MLS-STTBU48
Zoro # G5378928
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of LEDs 72
- Length - Vehicle Lighting 48 in
- Width - Vehicle Lighting 1/2 in
- Shape Flat
- Material Type - Vehicle Lighting Flexible
Product Information
- Brand Maxxima
- MFR # MLS-STTBU48
- Zoro # G5378928
- UPC # 755183176775
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 48 in |
Width - Vehicle Lighting | 1/2 in |
Overall Height | 3/16 in |
Overall Length | 48 in |
Overall Width | 1/2 in |
Details
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color Clear, Red, IP Rating IP68, Maximum Brightness Not Applicable, Electrical Connection 4-Pin Trailer Connector/Wire Harness, Overall Length 48 in, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 12,800 mA, Lamp Life 300,000 hr, Light Type Flexible Strip Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHALE MARINE Swim 'N' Rinse Transom Shower Hot & Cold Mixer w/Cover (RT2658)
- KEEN 49502 0.37 in. BX-MC-Flex Combination Connector (KE151225)
- TAYLOR Solar Aluminum Dock Light (46310)
- BALDWIN FILTERS Air Filter, 9-3/4 x 25-7/8 in. (PA2876)
- MAXXIMA Strip Light, White, LED, 78" L x 13/32" W (MSLS-78120)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H, 36 Bulbs (M84435-A)
- MAXXIMA Light Strip, 51/64" D, LED, 29/32" W, 680mA (M84424-B)
- MAXXIMA Strip Lighting, Self Adhesive, 24", White (MLS-2436WW-A)
- MAXXIMA Interior Cargo Light, 1500 Lumens (M84416)
- MAXXIMA Strip Light, Self Adhesive, 36 In, Amber (MLS-3654Y)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H x 6" Dia. (M84434-A)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies