Strip Light
- Mfr # MLS-C24
- Zoro # G423744298
product price:Â
$
35.69
/ea
Sold in multiples of 10 for
$356.90
Key Features
Maximum Brightness
375 lm
Includes Electrical Connection
Electrical Connection Not Included
Overall Height
3/16 in
Electrical Connection
Blunt Cut Leads
Light Type
Flexible Strip Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLS-C24
- Zoro #
- G423744298
- UPC #
- 755183188471
- Country of Origin
- China
- Item
- Flexible Strip Light
- Maximum Brightness
- 375 lm
- Includes Electrical Connection
- Electrical Connection Not Included
- Electrical Connection
- Blunt Cut Leads
- Light Type
- Flexible Strip Light
- Installation Type
- Removable
- Mount Type
- Adhesive
- Current
- 0.9 A
- Shape
- Flat
- Manufacturer Warranty
- 5 yr (Interior) or 2 yr (Exterior)
- Mount Style
- Surface
- Use Location
- Exterior, Interior
- Number of Bulbs
- 288
- Flexibility
- Flexible
- Material
- Polyurethane
- Shell Material
- Polyurethane
- Operating Voltage
- 12.8V DC
- Traction Material
- Polyurethane
Dimensions
- Overall Height
- 3/16 in
- Overall Width
- 1/2 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Flexible Strip Light, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color White, Maximum Brightness 375 lm, Electrical Connection Blunt Cut Leads, Overall Length 24 in, Overall Width 1/2 in, Overall Height 3/16 in, Mount Style Surface, Lighting Technology LED, Current 0.9 A, Includes Electrical Connection Electrical Connection Not Included, Installation Type Removable, Light Type Flexible Strip Light, Manufacturer Warranty 5 yr (Interior) or 2 yr (Exterior)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.