Strip Light
- Mfr # MLS-C45
- Zoro # G023744315
product price:Â
$
61.99
/ea
Sold in multiples of 10 for
$619.90
Key Features
Overall Length
45 in
Current
1.6 A
Flexibility
Flexible
Light Type
Flexible Strip Light
Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLS-C45
- Zoro #
- G023744315
- UPC #
- 755183188495
- Country of Origin
- China
- Item
- Flexible Strip Light
- Current
- 1.6 A
- Flexibility
- Flexible
- Light Type
- Flexible Strip Light
- Manufacturer Warranty
- 5 yr (Interior) or 2 yr (Exterior)
- Electrical Connection
- Blunt Cut Leads
- Maximum Brightness
- 700 lm
- Material
- Polyurethane
- Number of Bulbs
- 540
- Mount Style
- Surface
- Shape
- Flat
- Use Location
- Exterior, Interior
- Includes Electrical Connection
- Electrical Connection Not Included
- Mount Type
- Adhesive
- Installation Type
- Removable
- Shell Material
- Polyurethane
- Operating Voltage
- 12.8V DC
- Traction Material
- Polyurethane
Dimensions
- Overall Length
- 45 in
- Overall Width
- 1/2 in
- Overall Height
- 3/16 in
- Wire Rope Length
- 45 in
- Length
- 45 in
Description
Flexible Strip Light, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color White, Maximum Brightness 700 lm, Electrical Connection Blunt Cut Leads, Overall Length 45 in, Overall Width 1/2 in, Overall Height 3/16 in, Mount Style Surface, Lighting Technology LED, Current 1.6 A, Includes Electrical Connection Electrical Connection Not Included, Installation Type Removable, Light Type Flexible Strip Light, Manufacturer Warranty 5 yr (Interior) or 2 yr (Exterior)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.