Zoro Homepage

Strip Lighting, Rect, LED, 12VDC, 236 L

  • Mfr # MLS-3654-A

  • Zoro # G4858393


product price: $41.69
/ea

Key Features

Color
Cool White
Features
Sealed Electronics, Moisture Proof, IP68
Includes
Mounting Clips, Screws
Depth
1/4"
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLS-3654-A
Zoro #
G4858393
UPC #
755183171602
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1/4"
Width
1/2"
Length
36"
Height - Vehicle Lighting
1/2 in
Length - Vehicle Lighting
36 in
Width - Vehicle Lighting
1/4 in
Overall Height
3/16 in
Overall Width
1/2 in
Overall Length
3 ft

Details

Item
Strip Lighting
Color
Cool White
Features
Sealed Electronics, Moisture Proof, IP68
Includes
Mounting Clips, Screws
Housing Material
Polycarbonate
Housing Color
Black
Mounting Type
Self Adhesive
Lamp Type
Led
Material Type - Vehicle Lighting
Flexible
Voltage - Vehicle Lighting
12V DC
Lumens - Vehicle Lighting
612 lm
Number of LEDs
54
Lens Material
Polycarbonate
Termination Type
Blunt Cut Wires
Lens Color
Clear
Mounting - Vehicle Lighting
High Bond Tape
Volt Bulb
12
Sub-Category
Light Strips
Light Color - Vehicle Lighting
White
Voltage
12V DC
Mounting
Self-Adhesive
Application
Interior
Material
polycarbonate
Number of Bulbs
54
Lighting Technology
LED
Shape
Flat
Series
MLS Series
Light Type
Flexible Strip Light
Current
1,100 mA
Mount Type
Adhesive
Light Color
White
Manufacturer Warranty
5 yr
IP Rating
IP68
Maximum Brightness
612 lm
Use Location
Interior
Flexibility
Flexible
Electrical Connection
Blunt Cut Wires
Mount Style
Surface
Operating Voltage
12V DC

Description

Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12V DC, Light Color White, IP Rating IP68, Maximum Brightness 612 lm, Electrical Connection Blunt Cut Wires, Overall Length 3 ft, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 1,100 mA, Includes Mounting Clips, Screws, Light Type Flexible Strip Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.