Zoro Homepage

Surface Mount Emergency Warning Light

  • Mfr # M20495YCL

  • Zoro # G413787878


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Light Pattern
Flashing
Shape
Rectangular
Current
1.0 A @ 12V DC, 0.5 A @ 24V DC
Features
It Provides Full Coverage 90 Degrees Left to 90 Degrees Right, Sealed Electronics
Number of Flash Patterns
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20495YCL
Zoro #
G413787878
UPC #
755183186194
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-3/8 in
Overall Length
4-5/16 in
Overall Depth
3 3/16 in

Details

Item
Surface Mount Emergency Warning Light
Light Pattern
Flashing
Shape
Rectangular
Current
1.0 A @ 12V DC, 0.5 A @ 24V DC
Features
It Provides Full Coverage 90 Degrees Left to 90 Degrees Right, Sealed Electronics
Number of Flash Patterns
21
Lens Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Number of Bulbs
12
Light Type
Emergency Vehicle Area Light
Mount Type
Bracket
Base Material
Aluminum
Lens Color
Clear
Installation Location
Side Mirror
Light Color
Amber
Electrical Connection
Blunt Cut Wiress
Lighting Technology
LED
Includes
Optional Swivel Bracket
Mount Style
Surface
Compatible Vehicle Type
Emergency Vehicles
Standards
SAE J845
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wattage
13 W
IP Rating
IP67
Number of Heads
1
Voltage
TRUE

Description

Surface Mount Emergency Warning Light, Light Type Emergency Vehicle Area Light, Light Color Amber, Wattage 13 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Operating Voltage 12/24V DC, Overall Length 4 5/16 in, Overall Diameter Not Applicable, Overall Height 2 3/8 in, Overall Depth 3 3/16 in, IP Rating IP67, Compatible Vehicle Type Emergency Vehicles, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.