Zoro Homepage

Vehicle Backup Alarm, Fixed, Tonal, 107 dB

  • Mfr # M95102

  • Zoro # G110442209


product price: $32.99
/ea
Sold in multiples of 10 for $329.90

Key Features

Voltage
12/24V DC
Features
Epoxy-Filled Electronics Provide Moisture and Dust Protection, Self-Grounding Mounting Base
Maximum Operating Temperature
185 Degrees F
Overall Width
1 5/8 in
Alarm Tone Type
Tonal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M95102
Zoro #
G110442209
UPC #
755183182974
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 5/8 in
Overall Length
4 in
Overall Height
2 13/16 in

Details

Item
Vehicle Backup Alarm
Voltage
12/24V DC
Features
Epoxy-Filled Electronics Provide Moisture and Dust Protection, Self-Grounding Mounting Base
Maximum Operating Temperature
185 Degrees F
Alarm Tone Type
Tonal
Connector Type
2-Pin Connector
Alarm Type
Fixed
Standards
DOT Compliant, SAE J994
Current
1 A @ 12V to 0.5 A @ 24V
Housing Material
Nylon
Series
M95
Minimum Operating Temperature
-40 Degrees F
Minimum Sound Level
97 dB
Maximum Sound Level
107 dB
Mount Type
Stud
SAE Type Rating
Type F
Operating Voltage
12/24V DC

Description

Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 107 dB, Operating Voltage 12/24V DC, Minimum Sound Level 97 dB, Overall Length 4 in, Overall Width 1 5/8 in, Overall Height 2 13/16 in, SAE Type Rating Type F, Connector Type 2-Pin Connector, Mount Type Stud, Series M95, Housing Material Nylon, Current 1 A @ 12V to 0.5 A @ 24V, Features Epoxy-Filled Electronics Provide Moisture and Dust Protection, Self-Grounding Mounting Base, Manufacturer Warranty 2 yr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.