Zoro Homepage

Vehicle Beacon, Strobes, Warning Lights

  • Mfr # M20489YSL

  • Zoro # G912486241


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Features
Compact, High Density LEDs Provide Full Coverage, No Individual LEDs Distinguishable
Standards
SAE J845, Class 1A
Number of Flash Patterns
26
Number of Heads
1
Overall Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20489YSL
Zoro #
G912486241
UPC #
755183186309
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 1/2 in
Overall Length
14 3/16 in
Overall Depth
5 5/8 in

Details

Item
Mini Light Bar
Features
Compact, High Density LEDs Provide Full Coverage, No Individual LEDs Distinguishable
Standards
SAE J845, Class 1A
Number of Flash Patterns
26
Number of Heads
1
Shape
Rectangular
Lighting Technology
LED
Number of Bulbs
72
Lens Material
Polycarbonate
Lens Color
Amber
Power Source
Corded
Voltage
12/24V DC
Mount Type
Magnetic
Electrical Connection
Lighter Plug
Manufacturer Warranty
5 yr
Installation Type
Removable
Current
3.5 A @ 24V, 5 A @ 12V
Includes Electrical Connection
Electrical Connection Included
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Pattern
Flashing
Light Color
Amber
Wattage
60 W
Series
Emergency/Warning
IP Rating
IP67
Light Type
Mini Light Bar
SAE Class Rating
SAE J845 Class 1
Compatible Vehicle Type
Box Trucks, Buses, Cargo Vans
Operating Voltage
12/24V DC

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 60 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/24V DC, Overall Length 14 3/16 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 5 5/8 in, IP Rating IP67, Compatible Vehicle Type Box Trucks, Buses, Cargo Vans, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.