Zoro Homepage

Vehicle Work Lights

  • Mfr # MWL-511

  • Zoro # G312483475


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Series
MaxxBright
Number of Bulbs
14
Beam Type
Flood
Features
Bail Mount Bracket, High Powered Work Light, Water-Tight Deutsch-Style Connector
Includes
(3) Studs, Mating Pigtail Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWL-511
Zoro #
G312483475
UPC #
755183186583
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6 11/16 in
Overall Depth
3 1/2 in
Overall Diameter
6 in
Overall Width
6 in

Details

Item
Vehicle Work Light
Series
MaxxBright
Number of Bulbs
14
Beam Type
Flood
Features
Bail Mount Bracket, High Powered Work Light, Water-Tight Deutsch-Style Connector
Includes
(3) Studs, Mating Pigtail Connector
Lighting Technology
LED
Housing Color
White
Maximum Brightness
9,500 lm
Head Shape
Round
Mount Type
Bolt
Housing Material
Aluminum
Electrical Connection
DT06 Pigtail, Integrated Deutsch-Style DT04
Lens Material
Polycarbonate
Current
0.4 A @ 24V, 8 A @ 12V
Includes Electrical Connection
Electrical Connection Included
Compatible Vehicle Type
Fire Trucks, Tow Trucks, Utility Vehicles
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wattage
103 W
Compatible Electrical Connection Manufacturer Model Number
Integrated Deutsch DT04-2P Style
Installation Type
Removable
IP Rating
IP68
Mount Style
Surface
Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP68, Beam Type Flood, Overall Depth 3 1/2 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter 6 in, Overall Height 6 11/16 in, Head Shape Round, Overall Width 6 in, Electrical Connection DT06 Pigtail, Integrated Deutsch-Style DT04, Vehicle Class 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.