Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light, Amber, Oval, 12/24V DC

  • Mfr # M20388YCL

  • Zoro # G510437133


product price: $27.95
/ea
Sold in multiples of 10 for $279.50

Key Features

Features
Quad/Steady On Only, Steady On Mode Allows Flasher Module Control (M50910)
Compatible Vehicle Type
Overall Height
1-3/16 in
Lens Color
Clear
Number of Bulbs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20388YCL
Zoro #
G510437133
UPC #
755183175570
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-3/16 in
Overall Length
3-5/16 in
Overall Depth
1/2 in

Details

Item
Warning Light
Features
Quad/Steady On Only, Steady On Mode Allows Flasher Module Control (M50910)
Compatible Vehicle Type
Lens Color
Clear
Number of Bulbs
6
Light Type
Perimeter Flashing Warning Light
Includes
Security Screw Caps, Tape
Includes Electrical Connection
Electrical Connection Included
SAE Class Rating
SAE J595 Class 2
Lens Material
Polycarbonate
Standards
DOT Compliant
Current
240 mA @ 24V DC, 400 mA @ 12V DC
Light Pattern
Continuous, Flashing
Mount Type
Tape
Mount Style
Surface
Light Color
Amber
Electrical Connection
Blunt Cut Wiress
Lighting Technology
LED
Shape
Oval
Number of Flash Patterns
2
Number of Heads
1
Installation Type
Removable
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP67
Voltage
TRUE

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Oval, Light Pattern Continuous, Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/24V DC, Overall Length 3 5/16 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 1/2 in, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.