Zoro Homepage

Warning Light, Round, Amber

  • Mfr # M42701Y

  • Zoro # G6075553


product price: $37.49
/ea

Key Features

Lens Material
Polycarbonate
Features
Resin Sealed
Standards
J595, SAE, W2
Lens Design
Round
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42701Y
Zoro #
G6075553
UPC #
755183170452
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
4-1/4 in
Overall Width
1 in

Details

Item
Warning Light
Lens Material
Polycarbonate
Features
Resin Sealed
Standards
J595, SAE, W2
Lens Design
Round
Housing Material
Polycarbonate
Mounting
Grommet
Wide Range - Vehicle Lighting
Perimeter Light
Base Material
Polycarbonate
Number of Heads
1
Mounting - Vehicle Lighting
Grommet
Lens Color
Amber
Voltage
12 to 24V DC
Shape
Roung
Number of Flash Patterns
8
Lighting Technology
LED
Number of Bulbs
24
Light Color
Amber
Light Pattern
Flashing
SAE Class Rating
SAE J595 Class 2
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
IP Rating
IP67
Compatible Vehicle Type
Universal
Current
600 mA
Light Type
Perimeter Flashing Warning Light
Mount Type
Grommet
Installation Type
Permanent
Mount Style
Surface
Installation Location
Hood
Electrical Connection
PL-3 Connector
Mounting - Vehicle Lighting_x
Grommet

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection PL-3 Connector, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length Not Applicable, Overall Diameter 4 1/4 in, Overall Height Not Applicable, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.