Watermelon Clearance Marker
- Mfr # M17400Y
- Zoro # G223933427
product price:Â
$
37.55
/ea
Sold in multiples of 10 for
$375.50
Key Features
Mount Type
Hole
Standards
DOT/SAE J2042, DOT/SAE J592
Manufacturer Warranty
5 yr
Lens Material
Acrylic
Number of Bulbs
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M17400Y
- Zoro #
- G223933427
- UPC #
- 755183190009
- Country of Origin
- Taiwan, Province of China
- Mount Type
- Hole
- Standards
- DOT/SAE J2042, DOT/SAE J592
- Item
- Clearance Light
- Manufacturer Warranty
- 5 yr
- Lens Material
- Acrylic
- Number of Bulbs
- 9
- Housing Material
- Stainless Steel
- Shape
- Round
- Light Type
- Clearance Light
- SAE Lens Code
- P2, P3
- Lens Color
- Amber
- Current
- 160/20 mA
- Includes Electrical Connection
- Electrical Connection Included
- Mount Style
- Surface
- Electrical Connection
- Bullet Connectors
- Operating Voltage
- 12.8V DC
Dimensions
- Overall Width
- 2 3/8 in
- Overall Height
- 3 7/8 in
- Overall Diameter
- 3 7/8 in
- Overall Depth
- 2 3/8 in
Description
Clearance Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter 3 7/8 in, Overall Height 3 7/8 in, Overall Width 2 3/8 in, Standards DOT/SAE J2042, DOT/SAE J592, SAE Lens Code P2, P3, Current 160/20 mA, Electrical Connection Bullet Connectors, Housing Material Stainless Steel, Includes Electrical Connection Electrical Connection Included, Lens Material Acrylic, Manufacturer Warranty 5 yr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.