Shop MAXXIMA
See all product information
Create Account
Watermelon Clearance Marker
- Mfr # M17400RCL
- Zoro # G123944806
product price:Â
$
37.55
/ea
Key Features
Includes Electrical Connection
Electrical Connection Included
SAE Lens Code
P2, P3
Mount Type
Hole
Overall Depth
2 3/8 in
Overall Width
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M17400RCL
- Zoro #
- G123944806
- UPC #
- 755183189997
- Country of Origin
- Taiwan, Province of China
- Includes Electrical Connection
- Electrical Connection Included
- SAE Lens Code
- P2, P3
- Mount Type
- Hole
- Shape
- Round
- Housing Material
- Stainless Steel
- Lens Material
- Acrylic
- Manufacturer Warranty
- 5 yr
- Number of Bulbs
- 9
- Standards
- DOT/SAE J2042, DOT/SAE J592
- Mount Style
- Surface
- Electrical Connection
- Bullet Connectors
- Item
- Clearance Light
- Lens Color
- Clear, Red
- Current
- 160/20 mA
- Light Type
- Clearance Light
- Operating Voltage
- 12.8V DC
Dimensions
- Overall Depth
- 2 3/8 in
- Overall Width
- 2 3/8 in
- Overall Height
- 3 7/8 in
- Overall Diameter
- 3 7/8 in
Description
Clearance Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Clear, Red, Mount Type Hole, Overall Diameter 3 7/8 in, Overall Height 3 7/8 in, Overall Width 2 3/8 in, Standards DOT/SAE J2042, DOT/SAE J592, SAE Lens Code P2, P3, Current 160/20 mA, Electrical Connection Bullet Connectors, Housing Material Stainless Steel, Includes Electrical Connection Electrical Connection Included, Lens Material Acrylic, Manufacturer Warranty 5 yr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.