Shop All Automotive Flood & Spotlights
Maxxima
Work Light, 3000 lm, LED, 1-13/32" H
Mfr # MWBL-1-A
Zoro # G2055124
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Connection - Vehicle Lighting Wire Leads
- Mounting - Vehicle Lighting Permanent
- Standards IESNA LM-79
- Lighting Technology - Vehicle Lighting LED
- Lumens - Vehicle Lighting 3,000 lm
Product Information
- Brand Maxxima
- MFR # MWBL-1-A
- Zoro # G2055124
- UPC # 755183178618
- Country of Origin Taiwan, Province of China
- Category Automotive Flood & Spotlights
Dimensions
Height - Vehicle Lighting | 1 7/16 in |
Length - Vehicle Lighting | 24 5/16 in |
Width - Vehicle Lighting | 1 5/16 in |
Overall Height | 1 3/8 in |
Overall Depth | 1 5/16 in |
Overall Width | 24 5/16 in |
Details
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 5/16 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12.8V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Head Shape Rectangular, Overall Width 24 5/16 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Add On Connector, Pos, 2/0, Left., PK5 (3420-005P)
- ILC Replacement For Terex Corp Genie, 4Pk, Gs1930 24 Volts (GS-1930 24 VOLTS 4 PACK)
- AP EXHAUST MUFFLER - MSL MAXIMUM (700252)
- SPARTAN POWER Single Red 1 ft 1/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED0AWG1FT56)
- MAXXIMA Work Light, 590 lm, LED, 2-13/64" H (MWL-13-A)
- MAXXIMA Work Light, 820 lm, LED, 2-13/64" H (MWL-14-A)
- MAXXIMA Work Light, 850 lm, LED, 1-13/32" H (M84420-E)
- KC HILITES DAYLIGHTER - DRIVING BLACK 100W (EA) (234)
- TIGER LIGHTS 12V Skid Steer Light For Bobcat 553, 751, 753, 763 Flood Off-Road Light; (TL650)
- TIGER LIGHTS 12V LED Flashing Light 4 1/8" Dia., Flood/Flashing Off-Road Light; (TLFL2)
- DV8 OFFROAD UNIVERSAL 3 INCH CUBE LED LIGHT FLOOD PATTERN 40W 4800 LUMENS SOLD IN SINGLES (BE3EW40W)
- Maxxima Automotive Flood & Spotlights