Zoro Homepage

Work Light, LED, 3200 lm, Rectangular

  • Mfr # MWL-57-A

  • Zoro # G007167192


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Features
Flood Beam Pattern
Standards
IESNA LM-79
Voltage
12-36V DC
Lens Design
Rectangular
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWL-57-A
Zoro #
G007167192
UPC #
755183183254
Country of Origin
China

Dimensions

Length - Vehicle Lighting
1 13/16 in
Height - Vehicle Lighting
3 13/16 in
Overall Height
3 13/16 in
Overall Width
6 3/16 in
Overall Depth
1 13/16 in

Details

Item
Vehicle Work Light
Features
Flood Beam Pattern
Standards
IESNA LM-79
Voltage
12-36V DC
Lens Design
Rectangular
Lens Material
Polycarbonate
Housing Material
Aluminum
Current Drawn
1.7A, 3.3A
Wiring Connection - Vehicle Lighting
Wire Leads
Beam Type
Flood
Lighting Technology
LED
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Includes Electrical Connection
Electrical Connection Included
Compatible Vehicle Type
Universal
Head Shape
Rectangular
IP Rating
IP67
Electrical Connection
Blunt Cut Wires
Mount Style
Surface
Current
1.7 A @ 24V, 3.3 A @ 12V
Installation Type
Permanent
Housing Color
Black
Mount Type
Bolt
Maximum Brightness
3,200 lm

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 13/16 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-36V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 13/16 in, Head Shape Rectangular, Overall Width 6 3/16 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.