Zoro Homepage

Work Light, Rectangular, Clear, 1200 Lumens

  • Mfr # MWL-29

  • Zoro # G9753283


product price: $49.29
/ea

Key Features

Length
5-29/32 in
Color
Black
Material
polycarbonate
Height
3.6"
Width
3-45/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWL-29
Zoro #
G9753283
UPC #
755183171213
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-29/32 in
Height
3.6"
Width
3-45/64"
Height - Vehicle Lighting
3 5/8 in
Depth
1-19/32"
Length - Vehicle Lighting
6 in
Overall Height
3 5/8 in
Overall Depth
1 11/16 in
Overall Width
5 7/8 in

Details

Item
Vehicle Work Light
Color
Black
Material
polycarbonate
Current Drawn
0.9 A @24V DC
Lens Color
Clear
Includes
Stainless Steel Bolt and Bracket
Application
Work Light
Wiring Connection - Vehicle Lighting
Pigtail
Lamp Type
LED
Housing Material
Aluminum
Features
Flood Beam Pattern
Lens Design
Rectangular
Housing Color
Black
Voltage
12-24V DC
Lens Material
Polycarbonate
Standards
IESNA LM-79
Power Source
(2) Blunt Cut 11 Jacketed Leads
Head Shape
Rectangular
Series
MWL-29 Series
Current
0.73 A @ 24V, 1.56 A @ 12V
Installation Type
Permanent
Beam Type
Flood
Maximum Brightness
1,400 lm
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Lighting Technology
LED
Electrical Connection
Blunt Cut Wires
Compatible Vehicle Type
Universal
IP Rating
IP67
Mount Type
Bolt, Bracket
Includes Electrical Connection
Electrical Connection Included

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 11/16 in, Installation Type Permanent, Mount Type Bolt, Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 5/8 in, Head Shape Rectangular, Overall Width 5 7/8 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.