This item is Discontinued.

Maxxima Work Light, Round, LED, 12 to 24VDC MWL-19Y-A

Work Light, Round, LED, 12 to 24VDC (Discontinued)

  • Mfr # MWL-19Y-A
  • Zoro # G5367667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWL-19Y-A
Zoro #
G5367667
UPC #
755183176225
Country of Origin
Korea, Republic of

Dimensions

Length - Vehicle Lighting
4 13/16 in
Diameter - Vehicle Lighting
4 13/16 in
Width - Vehicle Lighting
1 1/2 in
Overall Width
1 1/2 in
Overall Depth
1 1/2 in
Overall Diameter
4 13/16 in

Details

Item
Vehicle Work Light
Voltage
12 to 24V DC
Includes
Stainless Steel Bolt and Bracket
Standards
IESNA LM-79
Features
Low Amp Draw
Lens Color
Amber
Lighting Technology - Vehicle Lighting
LED
Lens Material
Polycarbonate
Current Drawn
0.45 A
Application
Exterior
Lens Design
Round
Housing Material
Polycarbonate
Mounting - Vehicle Lighting
Bracket
Base Material
Stainless Steel
Housing Color
Black
IP Rating
IP67
Lighting Technology
LED
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
Head Shape
Round
Electrical Connection
Wire Leads
Installation Type
Permanent
Mount Type
Bolt, Bracket
Compatible Vehicle Type
Universal
Number of Bulbs
15
Beam Type
Flood
Current
280 mA @ 24V DC, 450 mA @ 12V DC
Use Location
Exterior
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Manufacturer Warranty
5 yr

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 1/2 in, Installation Type Permanent, Mount Type Bolt, Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter 4 13/16 in, Overall Height Not Applicable, Head Shape Round, Overall Width 1 1/2 in, Electrical Connection Wire Leads, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.