32029 2 Piece Pneumatic Shake-N-Break Set

  • Mfr # MAY32029

  • Zoro # G004060298


product price:  $70.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAY32029
Zoro #
G004060298
UPC #
45256320298
Country of Origin
China

Description

Features
  • Shake 'n break pneumatic bolt breakers attach to an air hammer to provide vibration while removing stubborn and frozen fasteners or torx bolts and nuts
  • The other end of each shake 'n break has either a 1 and 2-inch or 3 and 8-inch square drive to be used with impact sockets
  • The built-in hex (19 millimeter-3/4-inch) on the shaft of the tool is used in conjunction with an open-end wrench when loosening a stubborn fastener
  • Applications include bearing removal and gm caliper removal
  • Finished in black oxide for additional rust protection
  • Set includes: 37316- 1/2" shake 'n break pneumatic bolt breaker 37315- 3/8" shake 'n break pneumatic bolt breaker
  • 2 Piece
Specifications
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.