Zoro Homepage

CHISEL COLD 1972 - 6"

  • Mfr # MY31972

  • Zoro # G401949349


product price: $13.35
/ea

Key Features

Length
6.25 in
Height
0.75 in
Width
0.75 in
Overall Length
6.25 in
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY31972
Zoro #
G401949349
UPC #
-
Country of Origin
United States

Dimensions

Length
6.25 in
Height
0.75 in
Width
0.75 in
Overall Length
6.25 in
Shank Size
0.401 in
Shaft Length
6 in
Blade Width
5/8 in

Details

Body Type
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.