Zoro Homepage

Cold Chisel, 7/8 In. x 18 In.

  • Mfr # 10219

  • Zoro # G5158386


product price: $23.89
/ea

Key Features

Length
18 in
Material
Steel
Tip Size
7/8 in
Application
For Cutting and Shaping Materials
Features
Greater Strength, Used to Cut and Shape Metals Softer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10219
Zoro #
G5158386
UPC #
045256102191
Country of Origin
United States

Dimensions

Length
18 in
Tip Size
7/8 in
Size
7/8 x 18 in
Blade Length
0 in
Overall Length
18 in
Blade Width
7/8 in
Shank Width
3/4 in

Details

Item
Cold Chisel
Material
Steel
Application
For Cutting and Shaping Materials
Features
Greater Strength, Used to Cut and Shape Metals Softer
Tether Capable
Tether Capable
Hex
3/4 in
Number of Pieces
1
Characteristics
Black Oxide Finish
Style
Cold
Meets/Exceeds
ASME
Tether Style
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Hexagon
Non-Sparking
No
Includes Handle
No
Standards
ASME
Weight
2.36 lb
Tether Ready
No
Blade Tip Shape
Angled
Handle Material
Steel
Chisel Type
Cold Chisel
Material Applications
For Metal
Includes Striking Cap
No
Blade Tip Hardness
55 to 57 HRC
End Style
Oversized
Finish
Black Oxide
Corrosion-Resistant
Yes

Description

Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 7/8 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 18 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, End Style Oversized, Features Greater Strength, Used to Cut and Shape Metals Softer, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.