Zoro Homepage

Combination Punch Set, 16 Pieces

  • Mfr # 61341

  • Zoro # G5158413


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
16
Punch Piece Design
1-Piece Design
Material
Steel
Tether Capable
Tether Capable
Features
Black Oxide Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61341
Zoro #
G5158413
UPC #
045256613413
Country of Origin
United States

Dimensions

Length
5 in to 6-1/2 in
Sizes Included
Solid Punches-3/32, 1/8, 3/16, 1/4, 5/32, 5/16, 3/8 in, Pin Punches-1/16, 3/32, 1/8, 5/32, 3/16, 1/4, 7/32, 5/16, 3/8 in
Tip Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Overall Length
4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in, 6 1/2 in
Punch Taper Length
3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, 2 in, 2 1/4 in

Details

Item
Combination Punch Set
Number of Pieces
16
Punch Piece Design
1-Piece Design
Material
Steel
Tether Capable
Tether Capable
Features
Black Oxide Finish
Standards
ASME
Includes
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Pin Punch: 1/16 in, Solid Punch: 3/32 in
Finish
Black Oxide
Tether Style
Standard Tool (Accessory Needed for Tethering)
Set Type
Punch Set
Includes Handle
No
Tether Ready
No
Punch Type
Center Punch, Pin Punch, Solid Punch
Types Included
Pin Punch, Solid Punch
Grip Style
Plain
Measurement Type
SAE
Container Type
Pouch
Heat-Treated
Yes
Material Applications
Metal, Stainless Steel
Includes Handguard
No
Weight
0.046 lb, 0.081 lb, 0.087 lb, 0.093 lb, 0.109 lb, 0.139 lb, 0.144 lb, 0.146 lb, 0.148 lb, 0.151 lb, 0.152 lb, 0.166 lb, 0.242 lb, 0.319 lb, 0.329 lb, 0.549 lb
Includes Striking Cap
No

Description

Combination Punch Set, Set Type Punch Set, Types Included Pin Punch, Solid Punch, Number of Pieces 16, Includes Handle No, Includes Handguard No, Material Applications Metal, Stainless Steel, Overall Length 4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in, 6 1/2 in, Includes 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Pin Punch: 1/16 in, Solid Punch: 3/32 in, Tip Size 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.