Zoro Homepage

Curved Pry Bar Dominator, Orange, 3 pcs.

  • Mfr # 14071OR

  • Zoro # G7013120


product price: $99.85
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Handle Is Forged Through The Handle For Ultimate, Lasting Toughness, Heat Treated And Covered In A Black Oxide Finish To Discourage Rust
Type
Pry Bars
Overall Length
25-1/2"
Overall Width
6"
Color
Orange/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14071OR
Zoro #
G7013120
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25-1/2"
Overall Width
6"

Details

Item
Curved Pry Bar Dominator,Orange,3 pcs.
Features
Ergonomic Handle Is Forged Through The Handle For Ultimate, Lasting Toughness, Heat Treated And Covered In A Black Oxide Finish To Discourage Rust
Type
Pry Bars
Color
Orange/Black
Includes
(3) Pry Bar-Curved: 12C, 17C, 25C
Pry Bar Sub-Category
Pry Bars
Number of Pieces
3

Description

Curved Pry Bar Dominator,Orange,3 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.