Shop MAYHEW
See all product information
Create Account
DEMO SCREWDRIVER
- Mfr # 40180
- Zoro # G223744030
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in, 10 in, 11 in
Handle Color
Black, Red
Includes Handle
No
Includes
Demo Driver 1/4 x 10"; Demo Driver 3/16 x 8"; Demo Driver 5/16 x 11"
Features
Ergonomic Handle with Capped End for Striking, Screwdriver Point, Tempered Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40180
- Zoro #
- G223744030
- UPC #
- 045256401805
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 in, 10 in, 11 in
- Bar Width
- 1/4 in, 5/16 in, 13/16 in
- End Width
- 1 1/8 in, 1 3/8 in
- Wire Rope Length
- 8 in, 10 in, 11 in
- Length
- 8 in, 10 in, 11 in
- Fits Chest Size
- Ergonomic Handle with Capped End for Striking, Screwdriver Point, Tempered Alloy
Details
- Handle Color
- Black, Red
- Includes Handle
- No
- Item
- Demolition Bar Set
- Includes
- Demo Driver 1/4 x 10"; Demo Driver 3/16 x 8"; Demo Driver 5/16 x 11"
- Features
- Ergonomic Handle with Capped End for Striking, Screwdriver Point, Tempered Alloy
- Bar Color
- Black
- Series
- Demo Drivers
- Weight
- 1.38 lb
- Bar Material
- Alloy Steel
- Set Type
- Demolition Bar Set
- End Angle Style
- Straight
- Number of Pieces
- 3
- Insulated
- No
- Tether Ready
- No
- End Style
- Wedge
Description
Demolition Bar Set, End Style Wedge, Bar Width 1/4 in, 5/16 in, 13/16 in, Overall Length 8 in, 10 in, 11 in, Bar Diameter Not Applicable, End Angle Style Straight, End Width 1 1/8 in, 1 3/8 in, Tether Ready No, Non-Sparking No, Bar Color Black, Bar Material Alloy Steel, Features Ergonomic Handle with Capped End for Striking, Screwdriver Point, Tempered Alloy, Handle Color Black, Red, Includes Demo Driver 1/4 x 10 In.; Demo Driver 3/16 x 8 In.; Demo Driver 5/16 x 11 In., Includes Handle No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.