Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Hex Shank Bit Holder
- Mfr # 439+
- Zoro # G123581155
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 439+
- Zoro #
- G123581155
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 9mm Hex Shank 1/2 Inch Drive Durable Construction - 439+ Professional Bit Holder This 1/2in drive bit holder is built for technicians who need stable bit retention and repeatable results. The 9mm hex shank interface helps keep bits seated correctly during service work, while the compact 40mm overall length supports control in tighter access areas. Made from Chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive protection. Key Benefits 1/2in drive bit holder with 9mm hex shank for secure bit fit. 40mm overall length supports control and access in compact working areas. Chromium-vanadium steel alloy construction delivers high strength under heavy use. Anti-corrosive material properties help maintain tool condition over time. Meets or exceeds ANSI standards for consistent quality and workmanship. Use this bit holder when you need a professional-grade interface between your 1/2in drive setup and 9mm hex shank bits. Its compact form, durable alloy build, and standards compliance make it a dependable choice for long-term shop and field service use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.