Line-Up Punch, 1/4 in Tip, 12 in L, 5/8 in Dia Shank, Hex Shank, Steel

  • Mfr # 72003

  • Zoro # G110895999


product price:  $21.29
/ea

Key Features

Length (In.)
12
Width
0.75
Rockwell
47 – 50
Height
0.75
Cut Width or Point Size
0.25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72003
Zoro #
G110895999
UPC #
45256720036
Country of Origin
United States

Dimensions

Length (In.)
12
Width
0.75
Height
0.75
Cut Width or Point Size
0.25

Details

Rockwell
47 – 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.