This item is Discontinued.

Mayhew Mayhew Tools 479-41285 765 30 Inch Die Bar 479-41285

Mayhew Tools 479-41285 765 30 Inch Die Bar (Discontinued)

  • Mfr # 479-41285
  • Zoro # G003788209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479-41285
Zoro #
G003788209
UPC #
45256412856
Country of Origin
China

Description

  • Material: Alloy Steel.
  • Stock Shape: Hex.
  • Tip Type: Chisel - Gooseneck, Point.
  • Finish: Sand Blasted.
  • Type: Pry Bar.
  • Stock Size: 5/8 in.
  • Overall Length: 30 in.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.