Shop MAYHEW

MICRO HAND TOOLS

  • Mfr # 31014F
  • Zoro # G423744045

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Includes
Dual Angle Pick, Micro 90 Degrees Bent Pick, Micro Hook, Micro Phillips(R) NO.00 x 2-1/2" RD, Micro Phillips(R) NO.000 x 2" RD, Micro Slotted 3/32 x 2" RD, Micro Slotted 5/64 x 2" RD, Micro Straight Pick, Micro Torx(R) T6 x 2" RD, Micro Torx(R) T7 x 2" RD, Micro Torx(R) T8 x 2-1/2" RD, Micro Torx(R) T9 x 2-1/2" RD, Mini Curved Pry Bar, Mini Straight Pry Bar
Number of Measuring and Testing Tools
0
Number of Electrical and Telecom Tools
0
Foam Inserts Included
Yes
Number of Drawers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31014F
Zoro #
G423744045
UPC #
045256018683
Country of Origin
United States

Dimensions

Tool Storage Width
8 5/8 in
Tool Storage Height
1 3/8 in
Fits Chest Size
All Blades Are Manufactured Using Tempered High Alloy Steels, Custom heat treat and temper process produces the perfect combination of hardness and strength, Each Tip Is Precision CNC Machined to Industry Specifications With Tight Tolerances for Sure and Reliable Fastener Engagement, Ergonomic Nylon Micro Handle for Maximum Strength and Torque Transfer, Made in U.S.A.

Details

Includes
Dual Angle Pick, Micro 90 Degrees Bent Pick, Micro Hook, Micro Phillips(R) NO.00 x 2-1/2" RD, Micro Phillips(R) NO.000 x 2" RD, Micro Slotted 3/32 x 2" RD, Micro Slotted 5/64 x 2" RD, Micro Straight Pick, Micro Torx(R) T6 x 2" RD, Micro Torx(R) T7 x 2" RD, Micro Torx(R) T8 x 2-1/2" RD, Micro Torx(R) T9 x 2-1/2" RD, Mini Curved Pry Bar, Mini Straight Pry Bar
Number of Measuring and Testing Tools
0
Number of Electrical and Telecom Tools
0
Foam Inserts Included
Yes
Number of Drawers
0
Measurement Type
SAE/Torx
Tool Storage Color
Black; White
Number of Striking and Struck Tools
0
Tool Storage Material
Foam
Number of Wrenches
0
Number of Abrasives and Finishing Tools
0
Number of Pliers
0
Number of HVAC Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Number of Putty Knives and Scrapers
0
Features
All Blades Are Manufactured Using Tempered High Alloy Steels, Custom heat treat and temper process produces the perfect combination of hardness and strength, Each Tip Is Precision CNC Machined to Industry Specifications With Tight Tolerances for Sure and Reliable Fastener Engagement, Ergonomic Nylon Micro Handle for Maximum Strength and Torque Transfer, Made in U.S.A.
Number of Pieces
14
Number of Screwdrivers, Keys, and Bits
8
Item
Hand Tool Kit
Includes Casters
No
Number of Plumbing Tools
0
Wrenches Included
0
Sockets, Drive Tools, and Accessories Included
Micro 90 Degrees Bent Pick, Micro Hook, Dual Angle Pick
Number of Miscellaneous Tools
6
Insulated
Uninsulated
Striking and Struck Tools Included
Mini Curved Pry Bar, Mini Straight Pry Bar
Tool Storage Type
Foam Inserts Only
Screwdrivers, Keys, and Bits Included
Micro Phillips(R) NO.000 x 2 in RD, Micro Slotted 3/32 x 2 in RD, Micro Phillips(R) NO.00 x 2 1/2 in RD, Micro Slotted 5/64 x 2 in RD, Micro Torx(R) T6 x 2 in RD, Micro Torx(R) T7 x 2 in RD, Micro Torx(R) T8 x 2 1/2 in RD, Micro Torx(R) T9 x 2 1/2 in RD
Tool Families Included
Picks and Prying, Drivers and Bits

Description

Hand Tool Kit, Tool Storage Type Foam Inserts Only, Measurement Type SAE/Torx, Drive Size Not Applicable, Number of Pieces 14, Pliers Included Not Applicable, Screwdrivers, Keys, and Bits Included Micro Phillips(R) NO.000 x 2 in RD, Micro Slotted 3/32 x 2 in RD, Micro Phillips(R) NO.00 x 2 1/2 in RD, Micro Slotted 5/64 x 2 in RD, Micro Torx(R) T6 x 2 in RD, Micro Torx(R) T7 x 2 in RD, Micro Torx(R) T8 x 2 1/2 in RD, Micro Torx(R) T9 x 2 1/2 in RD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.