Pilot Pin Punch, 1/4 in Tip, 5-1/2 in L, Round Shank, Alloy Steel

  • Mfr # 25007

  • Zoro # G310840157


product price:  $17.59
/ea

Key Features

Length (In.)
5.5
Height
1.5
Rockwell
55 – 57
Width
2
Cut Width or Point Size
0.25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25007
Zoro #
G310840157
UPC #
45256250076
Country of Origin
United States

Dimensions

Length (In.)
5.5
Height
1.5
Width
2
Cut Width or Point Size
0.25

Details

Rockwell
55 – 57

Description

Mayhew Pilot Pin Punch, 1/4 in Tip, 5-1/2 in L, Round Shank, Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.