Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Punch, Black, 7mm Tip, 7/16 x 6 in

  • Mfr # 25027

  • Zoro # G5158587


product price: $12.29
/ea

Key Features

Overall Length
6 in
Length (In.)
6 in
Tether Capable
Tether Capable
Hex (In.)
7/16 in
Design
1-piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25027
Zoro #
G5158587
UPC #
045256250274
Country of Origin
United States

Dimensions

Overall Length
6 in
Length (In.)
6 in
Hole Diameter
7 mm
Taper Length
4 in
Shank Diameter
7/16 in
Tip Size
7 mm

Details

Item
Pilot Punch
Tether Capable
Tether Capable
Hex (In.)
7/16 in
Design
1-piece
Meets/Exceeds
ASME
Characteristics
Black Oxide Finish
Construction
Steel
Application
For Driving and Removing Roll Pins
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Weight
0.16 lb
Grip Style
Knurled
Tether Ready
No
Measurement Type
Metric
Insulated
No
Includes Striking Cap
No
Material Applications
Metal
Tip Hardness
55 to 57 HRC
Standards
ASME
Automatic
No
Shank Shape
Round
Container Type
Bulk
Punch Type
Roll Pin Punch
Features
Variable Point Sizes Available for Variable Radius Sizes for All Pin Configurations
Finish
Black Oxide
Includes Handle
No
Tip Type
Ball
Includes Handguard
No

Description

Pilot Punch, Automatic No, Punch Type Roll Pin Punch, Tip Size 7 mm, Tip Type Ball, Shank Shape Round, Shank Diameter 7/16 in, Grip Style Knurled, Hole Diameter 7 mm, Overall Length 6 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Taper Length 4 in, Tether Ready No, Includes Handle No, Features Variable Point Sizes Available for Variable Radius Sizes for All Pin Configurations, Finish Black Oxide, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.