Shop All Air Guns
Mayhew
Pistol Grip Air Gun, 13" Extension
Mfr # 17055
Zoro # G9540763
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Plastic
- Application Cleaning
- Outlet Size 1/8 in
- Overall Length 12 1/2 in
Product Information
Dimensions
Outlet Size | 1/8 in |
Overall Length | 12 1/2 in |
Extension Size | 13 in |
Nozzle Length | 1 1/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/8 in |
Pistol Grip Trigger Length | 1 in |
Details
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/4 in, Nozzle Tip Material Plastic, Nozzle Angle Flexible, Nozzle Features Non-Marring, Nozzle Safety, Air Flow Pattern Focused, OSHA Pressure Compliant Yes, Body Material Plastic, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Neon Orange Telescopic Magnetic Pick-up Tool (15XOR)
- WRIGHT TOOL TOOL CABINET TIP SCREWDRIVER LARGE (9113)
- WESTWARD Repl Knurl, For 36 In Pipe Wrench (31D062)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E282)
- ATD TOOLS ATD Tools ATD-6753 0.25 In. Air Regulator With Control Gauge (ATD-6753)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HT130)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA3)
- COILHOSE PNEUMATICS Typhoon Blow Gun 36" Extension/High Flow Tip 1/4" (CO TYP2536)
- CAMPBELL HAUSFELD Air Tool and Accessory Kit, 1/4" I/M, 17pc (MP284701AV)
- GUARDAIR Pistol Grip Air Gun (U74LVZ)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75XT048AA3)
- Mayhew Air Guns